{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Ceramic grit (CER) | |
Grinding medium code | Ceramic | |
Grit | 120 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Shape description | flat | |
Disc ⌀ | 125 mm | |
Bore ⌀ | 22.23 mm | |
optimised for material | INOX; Steel | |
maximum circumferential speed | 80 m/s | |
Type of product | Abrasive flap disc |
Article number | 565511 120 | |
EAN / GTIN | 5902658113369 | |
Manufacturer number | 52010 |
This article |
Recommendations |
|||
---|---|---|---|---|
769F abrasive flap disc, glass fibre pad flat, ⌀ 125 mm, Grit: 120
on request
In stock
16 pieces in stock
from
1
Pieces
BGN 12.56
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 10.46
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
878 pieces in stock
from
1
Pieces
BGN 10.62
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 8.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,047 pieces in stock
from
1
Pieces
BGN 6.45
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 5.38
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
586 pieces in stock
from
1
Pieces
BGN 8.78
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 7.31
plus VAT at the current rate
Prices plus delivery costs
|
|
Bore ⌀ | 22.23 mm | 22.23 mm | 22.23 mm | 22.23 mm |
Iron, sulphur and chlorine constituents | < 0.1 % | < 0.1 % | < 0.1 % | < 0.1 % |
Shape description | flat | flat | flat | flat |
maximum circumferential speed | 80 m/s | 80 m/s | 80 m/s | 80 m/s |
optimised for material | INOX; Steel | INOX | INOX; Steel | INOX; Steel |
Grinding medium code | Ceramic | Ceramic | ZA | ZA |
Type of product | Abrasive flap disc | Abrasive flap disc | Abrasive flap disc | Abrasive flap disc |