Wireless receiver for HCT Windows app STICK

Article no.: 498999 STICK
plus VAT at the current rate Prices plus delivery costs
on request
In stock
73 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Wireless application: HCT Windows app
  • Interface: Bluetooth interface

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Wireless application HCT Windows app
Serie HCT
Interface Bluetooth interface
Type of product Dongle

Identification numbers & Classifications

Article number 498999 STICK
EAN / GTIN 2050002063891

Description

Version:

Radio receiver with software solution for setting up a factory guidance, to which various HCT tools can be linked in a single workflow. The collected data can be provided in various formats to the CAQ software (e.g. in ASCII format or as MUX50). The workpiece’s serial number is linked directly and automatically to the associated measurement value. Connection of 16 HCT tools to a PC simultaneously.

Application:

  • Central management of test cases and HCT tools.
  • Creation of test plans.
  • Operator guidance (manual steps can also be created, carried out and documented).
  • Connection of various measuring equipment categories (length measurement, torque, etc.).
  • Transfer of values via various interfaces (MUX50, DMX16, Open Protocol).
  • Documentation of the performed tests, measurements, work steps in the formats .csv or .dfq with detailed information (e.g. serial number of the test piece, serial number of the HCT tool, etc.).
  • Connection of up to 16 HCT devices.

Suitable for:

GARANT No. 655010; 654410; 412781; 412783; 418685; 434336; 434342; 421575.
HOLEX No. 655025; 412790; 412792; 418743; 434008.

Supplied with:

USB Bluetooth dongle.

Note:

GARANT No. 412781 and 434336 as from measuring tool firmware version R 5.

Downloads & documents

From the same series "HCT" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart