HCT digital caliper with Bluetooth, Measuring range: 150mm

Article no.: 412790 150
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • BGN39.82 /pcs.
  • BGN22.16 /pcs.
  • BGN10.40 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
on request
In stock
94 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: ISO 13385
  • Reversible reading: mm / inch
  • Depth gauge: rectangular 3.7×1.3
  • Interface: Bluetooth interface
  • Wireless application: HID (Human Interface Device); HCT Mobile App; HCT Windows app

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HCT
Standard ISO 13385
Measuring range 0 mm - 150 mm
Scale divisions 0.01 mm
Scale divisions 0.0005 in
Reversible reading mm / inch
Measurement deviation E MPE ± 0.03 mm
Depth gauge available yes
Depth gauge rectangular 3.7×1.3
Interface Bluetooth interface
Jaw length 40 mm
Wireless application HID (Human Interface Device); HCT Mobile App; HCT Windows app
Measurement technology digital
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Power supply Battery-powered
Number of batteries contained 1
Battery type Button cell
Article no of the battery / rechargeable battery fitted 081560 No. CR2032
Type of product Universal calipers

Identification numbers & Classifications

Article number 412790 150
EAN / GTIN 4062406629434
Manufacturer number 412790 150

Description

Version:

Digital caliper with Bluetooth 5.0. Easy-to-read LCD display. Very long battery running time due to modern energy-efficient measurement system. Easy-grip surface. Measuring faces are precision lapped. Compatible with the optional HCT (Hoffmann Group Connected Tools) mobile app. Available free of charge for Android and iOS. Can also be used via a Human Interface Device (HID). Programmable automatic shut-down and programmable automatic reaching of SLEEP mode via the HCT app.

Supplied with:

1 battery No. 081560 size CR2032.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart