{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN EN ISO 1938-1 | |
Nominal size | 18 mm | |
Tolerance zone | A; B; C; CD; D; E; EF; F; FG; G; H; J; JS; K; M; N; P; R; S; T; U; V; X; ZC; Z; ZA; ZB; ZC | |
Quality | 7; 8; 9; 10; 11; 12; 13 | |
Material | hardened steel | |
Type of product | Shaft slot gauge |
Article number | 484406 18 |