This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Groove width gauge, A−ZC, Nominal size: 12mm

Article no.: 484406 12

Select article variation and quantity

Nominal size (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN EN ISO 1938-1
Nominal size 12 mm
Tolerance zone A; B; C; CD; D; E; EF; F; FG; G; H; J; JS; K; M; N; P; R; S; T; U; V; X; ZC; Z; ZA; ZB; ZC
Quality 7; 8; 9; 10; 11; 12; 13
Material hardened steel
Type of product Shaft slot gauge

Identification numbers & Classifications

Article number 484406 12

Description

Version:

Groove width gauges with “Go” and “No Go” end. “Go” end with wear allowance to DIN 7164. Gauge body of hardened steel.
Groove width gauges up to ISO tolerance bands A − ZC in basic tolerance qualities 7 − 13. When ordering, please state the nominal size, tolerance band and required basic tolerance quality or tolerance class e.g. No. 484406 size 10M6.

Application:

For checking flat fits, e. g. grooves.

Standard:

Tolerances and dimensions to DIN EN ISO 1938-1 and DIN 7164.

Note:

Define the desired tolerance class. When ordering please state tolerance band (A − ZC) and basic tolerance quality (7 − 13), e.g. No. 484406 size 10M6. For groove width gauge with intermediate size and all nominal sizes with numeric tolerances, see No. 484409; 484411.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart