Universal precision comparator stand with 3-D NOGA jointed arm 400X400 mm

Article no.: 442525 400X400
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • BGN10.40 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • BGN167.34 /pcs.
on request
In stock
7 pieces in stock

Select article variation and quantity

Table length×Width (mm) Unit price incl. VAT
  • Standard: DIN 876/1
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 876/1
Action radius of 3-D jointed arm 600 mm
Length of jointed arm L1 287 mm
Length of jointed arm L2 223 mm
Connection thread M10×1.25
Weight 28 kg
Test certificate Manufacturer’s test certificate
Type of product Comparator stand

Identification numbers & Classifications

Article number 442525 400X400
EAN / GTIN 2050001052469

Description

Version:

Precision diamond lapped table, with test certificate. Solid 3D jointed arm with mechanical central clamping. Continuously adjustable clamping force with high stability. Quick and easy positioning. Universal indicator holder.
With fine adjustment, for clamping shank ⌀ 8 mm, ⌀ 6 mm, ⌀ 3/8 inch and indicators with dovetail clamping shanks.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart