{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 876/1 | |
Action radius of 3-D jointed arm | 290 mm | |
Length of jointed arm L1 | 133 mm | |
Length of jointed arm L2 | 113 mm | |
Connection thread | M8 | |
Weight | 17.5 kg | |
Test certificate | Manufacturer’s test certificate | |
Type of product | Comparator stand |
Article number | 442525 400X250 | |
EAN / GTIN | 2050001055408 |
This article |
Recommendations |
|
---|---|---|
Universal precision comparator stand with 3-D NOGA jointed arm, Table length×Width: 400X250mm
on request
In stock
2 pieces in stock
BGN 1,187.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
BGN 1,176.32
plus VAT at the current rate
Prices plus delivery costs
|
|
Connection thread | M8 | M8 |
Weight | 17.5 kg | 17.5 kg |
Length of jointed arm L1 | 133 mm | 133 mm |
Length of jointed arm L2 | 113 mm | 113 mm |
Standard | DIN 876/1 | DIN 876/1 |
Test certificate | Manufacturer’s test certificate | Manufacturer’s test certificate |
Action radius of 3-D jointed arm | 290 mm | 290 mm |