Stand base, Type: K3

Article no.: 442120 K3
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
321 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Clamp, 3 inch
Connection thread M8
Alignment of connecting thread centre
Opening width 75 mm
Type of product Magnetic foot

Identification numbers & Classifications

Article number 442120 K3
EAN / GTIN 7290005399947

Description

Version:

Permanent-magnet base with Vee sole and rotary switch. Magnetic force acts through Vee and flat underside as well as the flat back of the base. Adheres to all flat and cylindrical surfaces.
Clamp for fixing to flat and round surfaces.

Suitable for:

Jointed arms No. 442110 and 442114.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart