Stand base, Type: F

Article no.: 442120 F
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
45 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Flexi magnet
Connection thread M6 / M8 / M10 / M10×1.25 / M12
Alignment of connecting thread various
Magnetic force 1,000 N
Length 75 mm
Width 50 mm
Height 55 mm
Type of product Magnetic foot

Identification numbers & Classifications

Article number 442120 F
EAN / GTIN 7290005398223

Description

Version:

Permanent-magnet base with Vee sole and rotary switch. Magnetic force acts through Vee and flat underside as well as the flat back of the base. Adheres to all flat and cylindrical surfaces.
Powerful attachment magnet with Vee sole. Switching by rotary handle.
Different internal threads to take different jointed arms.

Suitable for:

Jointed arms No. 442110 and 442114.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart