Internal precision bore gauge without precision dial indicator Vario SV HM, Measuring range: 6-18mm

Article no.: 435110 6-18
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • BGN10.40 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • BGN86.15 /pcs.
  • BGN162.39 /pcs.
on request
In stock
4 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 6 mm - 18 mm
Measurement depth 100 mm
Number of measuring heads 2
Number of contact points 17
Number of measuring discs 2
Packaging sturdy box
Type of product 2-point precision bore gauge

Identification numbers & Classifications

Article number 435110 6-18
EAN / GTIN 2050001048035
Manufacturer number 12200000

Description

Version:

Two-point dial bore gauge, based on the Schwenk version. Schwenk Vario SV is a modular system which covers large measuring ranges due to exchangeable measuring heads. With carbide measuring pins.

Supplied with:

Precision bore gauge without display unit and setting rings.

Optional extras:

Precision dial comparator No. 434674, inductive precision dial comparator No. 434670, dial indicator with anticlockwise scale 434807 size 10, digital dial indicator 434322, setting rings No. 484030.

Note:

When using precision dial indicators, an additional extension No. 434920 size 10 or probe No. 434900 size 16 is required.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart