Digital XTL internal quick measuring device 35-50 mm

Article no.: 428760 35-50
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • BGN10.01 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • BGN53.98 /pcs.
  • BGN97.61 /pcs.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • Reversible reading: mm / inch
  • Interface: RS232C interface; USB interface
  • Packaging: sturdy box

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 863
    Article no of the battery / rechargeable battery fitted 081560 CR2032
    Measuring range 35 mm - 50 mm
    Scale divisions 0.001 mm
    Reversible reading mm / inch
    Error limit 0.004 mm
    Interface RS232C interface; USB interface
    Power supply Battery-powered
    Number of batteries contained 1
    Dimension a 0.5 mm
    Standard measuring depth 80 mm
    Measuring depth with extension 230 mm
    Measurement technology digital
    Packaging sturdy box
    Type of product 3-point bore gauge

    Identification numbers & Classifications

    Article number 428760 35-50
    EAN / GTIN 2050001706478

    Description

    Version:

    3-point XT internal micrometer series for blind hole measurement from size 12.5−16. Fixed carbide measuring jaws, from size 12.5−16 with carbide inserts. Large, sharp contrast digital display. Reliable measurement without a vernier. Excellently suitable for measuring vertical holes.

    Function:

    • mm / inch selection.
    • Setting 2 preset values.
    • On / Off data storage button.

    Supplied with:

    Measuring lever, micrometer head with UKAS test certificate, 1 battery No. 081560 size CR2032.

    Optional extras:

    Data cable No. 498950 (from size 20), No. 498951 (up to size 20), setting rings No. 484030, extensions No. 428510.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart