{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 863 | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Measuring range | 25 mm - 35 mm | |
Scale divisions | 0.001 mm | |
Reversible reading | mm / inch | |
Error limit | 0.004 mm | |
Interface | RS232C interface; USB interface | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Dimension a | 0.5 mm | |
Standard measuring depth | 66 mm | |
Measuring depth with extension | 230 mm | |
Measurement technology | digital | |
Packaging | sturdy box | |
Type of product | 3-point bore gauge |
Article number | 428760 25-35 |