{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 863 | |
Measuring range | 10 mm - 12.5 mm | |
Scale divisions | 0.002 mm | |
Micrometer barrel graduations | 1/50 mm | |
Error limit | 0.004 mm | |
Dimension a | 1.9 mm | |
Standard measuring depth | 58 mm | |
Measuring depth with extension | 134 mm | |
Measurement technology | analogue | |
Packaging | sturdy box | |
Type of product | 3-point internal micrometer |
Article number | 428500 10-12,5 | |
EAN / GTIN | 5051102212179 |
This article |
Recommendations |
|
---|---|---|
XT internal micrometer, Measuring range: 10-12,5mm
on request
In stock
9 pieces in stock
BGN 996.38
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
110 pieces in stock
BGN 753.47
plus VAT at the current rate
Prices plus delivery costs
|
|
Scale divisions | 0.002 mm | 0.001 mm |
Error limit | 0.004 mm | 0.005 mm |
Measuring range | 10 mm - 12.5 mm | 10 mm - 12 mm |
Micrometer barrel graduations | 1/50 mm | 1/50 mm |
Standard | DIN 863 | Manufacturer's standard |
Dimension a | 1.9 mm | 1.5 mm |
Measurement technology | analogue | analogue |