{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 863 | |
Scale divisions | 0.002 mm | |
Micrometer barrel graduations | 1/50 mm | |
Error limit | 0.004 mm | |
Dimension a | 0 mm | |
Standard measuring depth | 18 mm | |
Measurement technology | analogue | |
Packaging | sturdy box | |
Type of product | 3-point internal micrometer |
Article number | 428500 5-6 | |
EAN / GTIN | 5051102212377 |