{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6492 | |
Slot width a | 14 mm | |
Length L | 55 mm | |
Width B | 22 mm | |
Clamping range | 1.8 mm | |
Height above upper edge of the table h1 | 1.5 mm | |
Height above upper edge of the table h2 | 13.5 mm | |
grinding allowance x | 5 mm | |
Height H1 | 11 mm | |
Type of product | Side clamps |
Article number | 375100 14 | |
EAN / GTIN | 4020772073107 | |
Manufacturer number | 73106 |