{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6492 | |
Slot width a | 12 mm | |
Length L | 52 mm | |
Width B | 18 mm | |
Clamping range | 1.8 mm | |
Height above upper edge of the table h1 | 2.5 mm | |
Height above upper edge of the table h2 | 13.5 mm | |
grinding allowance x | 5 mm | |
Height H1 | 11 mm | |
Type of product | Side clamps |
Article number | 375100 12 | |
EAN / GTIN | 4020772073091 | |
Manufacturer number | 73098 |