{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread M | M12 | |
External ⌀ D | 40 mm | |
External ⌀ D1 | 35 mm | |
Height H | 32 mm | |
⌀ D3 | 16 mm | |
maximum loading (static) | 220 kN | |
Type of product | Self-aligning pad |
Article number | 370069 M12 | |
EAN / GTIN | 4059245001071 |