Self-aligning pad serrated, external thread, self-righting M10

Article no.: 370069 M10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
52 pieces in stock

Select article variation and quantity

Thread M Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M M10
External ⌀ D 34 mm
External ⌀ D1 29 mm
Height H 27 mm
⌀ D3 13 mm
maximum loading (static) 140 kN
Type of product Self-aligning pad

Identification numbers & Classifications

Article number 370069 M10
EAN / GTIN 4059245001064

Description

Version:

  • Body made of heat treatable steel, phosphated.
  • Sphere locked to prevent twisting.

Resets to the home position independently.
With external thread.

Application:

Serve as stop, contact and pressure piece in jig and fixture making.

Note:

Can be combined with clamping hooks No. 370073 and 370074.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart