{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material | EN AW-7075 | |
Jaw width b | 80 mm | |
Jaw height h | 24 mm | |
Jaw length l | 40 mm | |
suitable for colour code | Xtric 50 | |
Type of product | Vice jaws |
Article number | 363034 80A | |
EAN / GTIN | 4062406358723 | |
Manufacturer number | 363034 80A |