{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material | 1.7227 | |
Jaw width b | 120 mm | |
Jaw height h | 28 mm | |
Jaw length l | 50 mm | |
suitable for colour code | Xtric 80 | |
Type of product | Vice jaws |
Article number | 363034 120S | |
EAN / GTIN | 4062406131739 | |
Manufacturer number | 363034 120S |
This article |
Recommendations |
|
---|---|---|
Soft top jaw 120S
on request
In stock
169 pieces in stock
BGN 125.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
93 pieces in stock
from
1
Pieces
BGN 109.04
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 90.87
plus VAT at the current rate
Prices plus delivery costs
|
|
Jaw width b | 120 | |
Jaw height h | 28 | 28 |
Jaw length l | 50 | 39 |
Material | 1.7227 | |
suitable for colour code | Xtric 80 | HOLEX ZS 75 |
Material | Steel | |
Type of product | Vice jaws | Vice jaws |