Shrink-fit unit SU1

Article no.: 354210 SU1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
27 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SU1
Width 700 mm
Height 986 mm
Depth 533 mm
Power supply 3-AC 400 V/50 Hz + N + PE 230 V/50 – 60 Hz
Power 11 kW
Weight 45 kg
Power supply Mains operated
Type of product Shrink-fit unit

Identification numbers & Classifications

Article number 354210 SU1
EAN / GTIN 4045197801777
Manufacturer number 354210 SU1

Description

Version:

Shrink-fit unit with integral cooling at the shrink-fit chuck position.
Maximum shrink-fit tool length 500 mm.
Storage for screening plates.
GARANT SU1 shrink-fit unit.

Application:

  • For contour-dependent cooling.
  • For shrinking shanks of carbide and HSS in and out.
  • Shrink range 3 − 32 mm.

Supplied with:

  • 4 screening plates ⌀ 3 − 32 mm No. 354240.
  • Clamping ring.
  • 1 pair heat-resistant gloves.

Optional extras:

  • Suitable base cabinet No. 354291.
  • Spare screening plates No. 354240.
  • Basic tool mountings No. 354225354227.
  • Cooling adaptor for air cooling No. 354235 − 354236.
  • Cooling unit No. 354215 CU1.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart