{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Glove characteristics | Flame resistance stage 4 | |
EN 388 | 2131X | |
EN 407 | 4231XX | |
Contact heat up to | 250 °C | |
Radiated heat up to | 4231XX °C | |
Backing material | Acrylic | |
Coating | Neoprene | |
Coating variant | The palms of the hands | |
Colour | black | |
Application | reusable | |
Contents | 1 | |
Glove size | 8 | |
Material of coating | Neoprene | |
Application range | All-round | |
Knitted technology | 10G | |
Heat protection | very good | |
Heat protection up to | 250 °C | |
Cold protection | not available | |
Touch sensitivity | good | |
Wet grip | medium | |
Oil grip | medium | |
silicone-free | yes | |
Accuracy of fit | very good | |
EN 388 abrasion resistance | 2 | |
EN 388 penetration resistance | 3 | |
EN 388 cut resistance | 1 | |
EN 388 tear propagation resistance | 2 | |
Norm | EN 407 | |
Protection category | Category III | |
Type of glove | Heat protection gloves | |
Type of product | Heat protection gloves |
Article number | 094645 8 | |
EAN / GTIN | 4062406273293 | |
Manufacturer number | 094645 8 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Pair of heat resistant gloves 8
on request
In stock
1,216 pieces in stock
from
1
Pieces
BGN 40.90
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
BGN 34.07
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
from
1
Pieces
BGN 29.83
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
BGN 24.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
588 pieces in stock
BGN 15.74
plus VAT at the current rate
Prices plus delivery costs
|
|
Application range | All-round | All-round | All-round |
EN 407 | 4231XX | X2XXXX | X1XXXX |
Colour | black | orange / black | yellow / black |
Norm | EN 407 | EN 407 | EN 407 |
Backing material | Acrylic | Polyester, aramid, glass fibre | Special yarn |
Contact heat up to | 250 | 250 | 100 |
Type of product | Heat protection gloves | Heat protection gloves | Heat protection gloves |