{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
EN 388 | 134XC | |
EN 407 | X1XXXX | |
Contact heat up to | 100 °C | |
Backing material | Special yarn | |
Coating | PVC | |
Colour | yellow / black | |
Application | reusable | |
Contents | 1 | |
Glove size | 8 | |
Application range | All-round | |
Knitted technology | 10G | |
Cut protection class | C | |
Norm | EN 407 | |
Type of product | Heat protection gloves |
Article number | 094617 8 | |
EAN / GTIN | 4067263353225 | |
Manufacturer number | 094617 8 |
This article |
Recommendations |
||
---|---|---|---|
Pair of cut-resistant heat resistant gloves 8
on request
In stock
588 pieces in stock
BGN 15.74
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,216 pieces in stock
from
1
Pieces
BGN 40.90
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
BGN 34.07
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
from
1
Pieces
BGN 29.83
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
BGN 24.86
plus VAT at the current rate
Prices plus delivery costs
|
|
Application range | All-round | All-round | All-round |
EN 407 | X1XXXX | 4231XX | X2XXXX |
Colour | yellow / black | black | orange / black |
Norm | EN 407 | EN 407 | EN 407 |
Backing material | Special yarn | Acrylic | Polyester, aramid, glass fibre |
Contact heat up to | 100 | 250 | 250 |
Type of product | Heat protection gloves | Heat protection gloves | Heat protection gloves |