Length stop for lathe 8

Article no.: 313145 8
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for spindle ⌀ 65 mm - 78 mm
Length of clamping wrench 750 mm
Type of product Length stop

Identification numbers & Classifications

Article number 313145 8
EAN / GTIN 4045197606624
Manufacturer number 313145 8

Description

Function:

Twisting the clamping stud tightens the 4 integral jaws against the inner wall.

Application:

Optimum aid for axial locking to any point on the hollow spindle.

Supplied with:

Including special wrench for the clamping pin.

Note:

Not suitable for automatic chucks with a clamping tube.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart