Length stop for lathe, Type: 1

Article no.: 313145 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
16 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for spindle ⌀ 20 mm - 23 mm
Length of clamping wrench 600 mm
Type of product Length stop

Identification & Classification

Article number 313145 1
EAN / GTIN 4045197605757
Manufacturer number 313145 1
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Function:

Twisting the clamping stud tightens the 4 integral jaws against the inner wall.

Application:

Optimum aid for axial locking to any point on the hollow spindle.

Supplied with:

Including special wrench for the clamping pin.

Note:

Not suitable for automatic chucks with a clamping tube.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

Your contact person
To shopping cart