{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 9 mm | |
Adapter | ER 25 | |
Standard | ISO 15488-A | |
Concentricity | ≤ 10 µm | |
Type | 4282 E | |
External ⌀ D | 25.7 mm | |
Overall length L | 34 mm | |
Type of product | Collet |
Article number | 309411 9 | |
EAN / GTIN | 4045197666123 | |
Manufacturer number | 309411 9 |
This article |
Recommendations |
|
---|---|---|
ER collet for machine taps with seal, ER 25, Nominal clamping ⌀ d: 9mm
on request
In stock
35 pieces in stock
BGN 100.55
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
64 pieces in stock
BGN 80.31
plus VAT at the current rate
Prices plus delivery costs
|
|
External ⌀ D | 25.7 mm | 26 mm |
Overall length L | 34 mm | 34 mm |
Nominal clamping ⌀ d | 9 mm | 9 mm |
Standard | ISO 15488-A | ISO 15488-A |
Concentricity | ≤ 10 µm | ≤ 10 µm |
Type | 4282 E | 429 E |
Type of product | Collet | Collet |