ER collet for machine taps with seal 11 mm

Article no.: 309411 11
plus VAT at the current rate Prices plus delivery costs
on request
In stock
39 pieces in stock
  • Standard: ISO 15488-A
  • Concentricity: ≤ 10

Product details

Technical Data

Nominal clamping ⌀ d 11 mm
Adapter ER 25
Standard ISO 15488-A
Concentricity ≤ 10 µm
Type 4282 E
External ⌀ D 25.7 mm
Overall length L 34 mm
Type of product Collet

Identification numbers & Classifications

Article number 309411 11
EAN / GTIN 4045197666079
Manufacturer number 309411 11

Description

Version:

With square socket drive for positive engagement of the tap.
With sealing plugs for through coolant supply (up to 70 bar!).

Suitable for:

All standard ER collet chucks, FAHRION collets also for the Centro P precision ER collet chuck.

Note:

HOLEX® ER collets are incompatible with Centro P and HiRunER collet chucks.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Nominal clamping ⌀ d (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart