{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 32 mm | |
Adapter | HSK-A 100 short | |
Arbor standard | ISO 12164-1; DIN 69893 | |
Shape | A | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC; HPC | |
Overhang dimension A | 120 mm | |
External ⌀ D | 53 mm | |
⌀ D2 | 44 mm | |
Type of product | Shrink-fit chuck |
Article number | 308268 32 | |
EAN / GTIN | 2050001690531 | |
Manufacturer number | 16.306.100.32.Z |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Shrink-fit chuck 32 mm
on request
Available in > 8 weeks
0 pieces in stock
BGN 575.79
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
30 pieces in stock
BGN 519.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
34 pieces in stock
BGN 589.28
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ D2 | 44 | 44 | 44 |
Adapter | HSK-A 100 short | HSK-A 100 short | HSK-A 100 short |
Arbor standard | ISO 12164-1 ;DIN 69893 | ISO 12164-1 ;DIN 69893 | ISO 12164-1 ;DIN 69893 |
Overhang dimension A | 120 | 120 | 120 |
External ⌀ D | 53 | 53 | 53 |
Shape | A | A | A |
Clamping ⌀ D1 | 32 | 32 | 32 |