Shrink-fit chuck 25 mm

Article no.: 308183 25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
23 pieces in stock

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69893
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC; HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 25 mm
Adapter HSK-A 63 short
Arbor standard ISO 12164-1; DIN 69893
Shape A
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC; HPC
Overhang dimension A 115 mm
External ⌀ D 53 mm
⌀ D2 44 mm
Type of product Shrink-fit chuck

Identification numbers & Classifications

Article number 308183 25
EAN / GTIN 2050001690173
Manufacturer number 16.306.63.25.Z

Description

Version:

From clamping ⌀ D1 6 mm with tapped holes for balancing screws.
Integral length adjustment of the tool from clamping ⌀ D1 6 mm (adjustment travel 10 mm).
  • High-temperature steel.
  • Sizes 3 − 5 for carbide, from size 6 for HSS and carbide.
  • With RFID/Balluffchip bore.

Application:

  • For holding end mills and drills with parallel shank to h6 tolerance.
  • Suitable for inductive, contact and hot air shrink-fit units.

Supplied with:

For chucks with length adjustment including a length adjustment screw (from clamping ⌀ D1 6 mm).

Optional extras:

Coolant tube No. 309880, socket wrench No. 309890, shrink-fit chuck extension No. 302410302416, shrink-fit units No. 354210354450, balancing screw set No. 309906 180.

Downloads & documents

Compare with similar products

This article


Recommendations


Shrink-fit chuck  25 mm

Shrink-fit chuck 25 mm

on request
In stock
23 pieces in stock
BGN 404.85
plus VAT at the current rate Prices plus delivery costs
on request
In stock
43 pieces in stock
BGN 339.62
plus VAT at the current rate Prices plus delivery costs
on request
In stock
34 pieces in stock
BGN 430.73
plus VAT at the current rate Prices plus delivery costs
on request
In stock
88 pieces in stock
BGN 528.55
plus VAT at the current rate Prices plus delivery costs
on request
In stock
38 pieces in stock
BGN 598.28
plus VAT at the current rate Prices plus delivery costs
⌀ D2 44 44 44 44 44
Adapter HSK-A 63 short HSK-A 63 short HSK-A 63 short HSK-A 100 short HSK-A 100 short
External ⌀ D 53 53 53 53 53
Shape A A A A A
Concentricity ≤ 3 ≤ 3 ≤ 3 ≤ 3 ≤ 3
Clamping ⌀ D1 25 25 25 25 25
Machining strategy HSC ;HPC HSC ;HPC HSC ;HPC HSC ;HPC HSC ;HPC

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart