CENTRO P ER collet holder cylindrical, for ER collet size: 8

Article no.: 300682 8
plus VAT at the current rate Prices plus delivery costs
on request
In stock
54 pieces in stock

Select article variation and quantity

for ER collet size Unit price incl. VAT
  • Through-coolant: yes
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Centro P
for ER collets 8
Through-coolant yes
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Clamping range 1 mm - 5 mm
External ⌀ D 10 mm
Shank ⌀ d 10 mm
Shank length L1 138 mm
L2 10 mm
Type of product Collet chuck

Identification numbers & Classifications

Article number 300682 8
EAN / GTIN 2050001705679
Manufacturer number 42110001500

Description

Version:

Fahrion CENTRO P cylindrical holder without clamping nuts.
Through hole for internal cooling provided.

Application:

For extending the reach of side lock arbors or collet chucks.

Optional extras:

Clamping wrenches No. 309754; 309756.
ER collets No. 309365309372, ER mini nut CP No. 309655; 309665.

Note:

Not suitable for shrink processes.
No length adjustment available.

Downloads & documents

Suitable products

From the same series "Centro P" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart