Square tool bit, HSS Co 10, Height×width: 16X10mm

Article no.: 295060 16X10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
101 pieces in stock

Select article variation and quantity

Height×width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 16 mm
Width 10 mm
Length 100 mm
Tool material HSS Co 10
Type of product Tool blank

Identification numbers & Classifications

Article number 295060 16X10
EAN / GTIN 4045197271297
Manufacturer number 295060 16X10

Description

Version:

Tool bits with straight-cut square ends.
Height and width: Tolerance h14. HSS Co 10 (10 % cobalt).
Rectangular tool bits to DIN 4964 form D.

Application:

For turning, boring out, grooving etc.; particularly for production of blanks for profile cutters.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart