Square tool bit, HSS Co 10, Height×width: 12X8mm

Article no.: 295060 12X8
plus VAT at the current rate Prices plus delivery costs
on request
In stock
144 pieces in stock

Select article variation and quantity

Height×width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 12 mm
Width 8 mm
Length 160 mm
Tool material HSS Co 10
Type of product Tool blank

Identification numbers & Classifications

Article number 295060 12X8
EAN / GTIN 4045197271273
Manufacturer number 295060 12X8

Description

Version:

Tool bits with straight-cut square ends.
Height and width: Tolerance h14. HSS Co 10 (10 % cobalt).
Rectangular tool bits to DIN 4964 form D.

Application:

For turning, boring out, grooving etc.; particularly for production of blanks for profile cutters.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart