Profile slotting toolholder for square cutting inserts ⌀ DS 32 mm 17 mm

Article no.: 290334 17
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
18 pieces in stock

Select article variation and quantity

from square (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank ⌀ 25 mm
    Through-coolant yes
    suitable for square drive 17 mm - 19 mm
    Reach L1 52 mm
    Tool holder ⌀ D1 16 mm
    Centre offset L3 8.5 mm
    Min. pre-drilling -⌀ Dmin 16 mm
    Screw 290399 3
    Shank length Ls 100 mm
    Shank Combination shank
    Type of product Keyway broaching and profile slotting tool

    Identification numbers & Classifications

    Article number 290334 17
    EAN / GTIN 4062406352295
    Manufacturer number 290334 17

    Description

    Note:

    • For machining centres, use the pull-up aid No. 290397 and a dial indicator to check the spindle orientation.
    • For lathes without Y-axis, please use eccentric bush No. 290391290393 for exact setting of the Y-coordinate.

    Downloads & documents

    Suitable products

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart