Profile cutting insert Square, TiN, from square: 17mm

Article no.: 290336 17
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
85 pieces in stock

Select article variation and quantity

from square (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Profile Square
suitable for square drive 17 mm - 19 mm
Coating TiN
Tool material HSS
minimum jaw width 17 mm
maximum width across flats 19 mm
Type of product Keyway broaching and profile slotting tool

Identification numbers & Classifications

Article number 290336 17
EAN / GTIN 4062406352332
Manufacturer number 290336 17

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
Ti > 850 N/mm²
S
GG(G)
K
CuZn
N
Graphite, GRP, CRP
N
Oil
 
wet maximum
 

Description

Version:

With TiN coating.
Suitable for regrinding.

Suitable for:

Profile slotting toolholders No. 290330290334.

Note:

  • Profile cutting inserts can be used for a square or hexagonal range (see product table).
  • Detailed application values can be found in our application ToolScout.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart