Grooving insert Full radius 6 mm

Article no.: 275042 6
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 50.73 / Piece
  • from 10 Piece
    BGN 42.28 / Piece
on request
In stock
95 pieces in stock

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Groove width w 6 mm
    Cutting conditions continuous
    Grade HB9035
    Tool material Carbide
    Feed f in steel < 900 N/mm2 0.17 mm/rev.
    Number of changes/inserts 1
    Finishing/roughing assignment Finishing; Skrubbearbejdning-sletbearbejdning
    Type of product Indexable insert for grooving

    Identification numbers & Classifications

    Article number 275042 6
    EAN / GTIN 4062406378738
    Manufacturer number 275042 6

    Application Table

    Steel < 500 N/mm²
    P
    140
    Steel < 750 N/mm²
    P
    120
    Steel < 900 N/mm²
    P
    100
    Steel < 1100 N/mm²
    P
    80
    Steel < 1400 N/mm²
    P
    50
    GG(G)
    K
    80
    continuous
     
    irregular
     
    interrupted
     
    wet maximum
     

    Description

    Suitable for:

    Blade carrier No. 274030274134.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart