{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
minimum 1st groove ⌀ D1 | 170 mm | |
maximum 1st groove ⌀ D2 | 250 mm | |
Application type | right-hand | |
System key | yes | |
Groove width w | 5 mm; 6 mm | |
maximum cutting depth tmax | 25 mm | |
Type of product | Cartridges |
Article number | 274050 170/250 | |
EAN / GTIN | 4062406094829 | |
Manufacturer number | 274050 170/250 |