PENTACUT 24N-C/34N-C inserts 1,5/24 mm

Article no.: 273939 1,5/24
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece
on request
In stock
24 pieces in stock

Product details

Technical Data

Tool material Carbide
Main application UNI
Cutting conditions continuous
Chip breaker C
Cutting speed vc main application 60 m/min - 180 m/min
Insert size ⌀ d 24 mm
Groove width w 1.5 mm
Corner radius R 0.1 mm
Grade IC908
Tolerance groove width w 0.02 mm
Grooving depth tmax 5 mm
Tolerance corner radius R 0.05 mm
Feed f 0.05 mm/rev. - 0.11 mm/rev.
Number of changes/inserts 5
Indexable insert profile neutral
Series PENTACUT
Finishing/roughing assignment Finishing
Manufacturer's designation PENTA 24N150C010 IC908
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 273939 1,5/24
EAN / GTIN 7291075346831
Manufacturer number 6004785

Description

Version:

Chip breakers with a pronounced protective chamfer. Medium to high feed rates.

Application:

First choice for precision grooving. Parting off is possible. Also suitable for interrupted cutting.

Suitable for:

Toolholder No. 273924273925.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Groove width w / insert size (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart