{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tool material | Carbide | |
Main application | UNI | |
Cutting conditions | continuous | |
Chip breaker | C | |
Cutting speed vc main application | 60 m/min - 180 m/min | |
Insert size ⌀ d | 24 mm | |
Groove width w | 2 mm | |
Corner radius R | 0.2 mm | |
Grade | IC908 | |
Tolerance groove width w | 0.02 mm | |
Grooving depth tmax | 6 mm | |
Tolerance corner radius R | 0.05 mm | |
Feed f | 0.05 mm/rev. - 0.16 mm/rev. | |
Number of changes/inserts | 5 | |
Indexable insert profile | neutral | |
Series | PENTACUT | |
Finishing/roughing assignment | Finishing | |
Manufacturer's designation | PENTA 24N200C020 IC908 | |
Type of product | Indexable insert for grooving |
Article number | 273939 2/24 | |
EAN / GTIN | 7291075346817 | |
Manufacturer number | 6004780 |