PENTACUT 24N-J/34N-J inserts 1,5/24 mm

Article no.: 273937 1,5/24
New product
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece
on request
In stock
54 pieces in stock

Select article variation and quantity

Groove width w / insert size (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material Carbide
Main application UNI
Cutting conditions continuous
Chip breaker J
Cutting speed vc main application 60 m/min - 180 m/min
Insert size ⌀ d 24 mm
Groove width w 1.5 mm
Corner radius R 0.1 mm
Grade IC908
Tolerance groove width w 0.02 mm
BW 4 mm
Grooving depth tmax 5 mm
Tolerance corner radius R 0.02 mm
Feed f 0.03 mm/rev. - 0.1 mm/rev.
Number of changes/inserts 5
Indexable insert profile neutral
Series PENTACUT
Finishing/roughing assignment Finishing
Manufacturer's designation PENTA 24N150J010 IC908
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 273937 1,5/24
EAN / GTIN 7291075151466
Manufacturer number 6003226

Description

Version:

Positive chip former. Soft-cutting. Low to medium feed rates.

Application:

First choice for precision grooving. Parting off is possible. Also suitable for interrupted cutting.

Suitable for:

Toolholder No. 273924273925.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart