PENTACUT 24N-J/34N-J inserts 3/24 mm

Article no.: 273937 3/24
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece
on request
In stock
50 pieces in stock

Product details

Technical Data

Tool material Carbide
Main application UNI
Cutting conditions continuous
Chip breaker J
Cutting speed vc main application 60 m/min - 180 m/min
Insert size ⌀ d 24 mm
Groove width w 3 mm
Corner radius R 0.2 mm
Grade IC908
Tolerance groove width w 0.02 mm
BW 4 mm
Grooving depth tmax 6.5 mm
Tolerance corner radius R 0.03 mm
Feed f 0.04 mm/rev. - 0.16 mm/rev.
Number of changes/inserts 5
Indexable insert profile neutral
Series PENTACUT
Finishing/roughing assignment Finishing
Manufacturer's designation PENTA 24N300J020 IC908
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 273937 3/24
EAN / GTIN 7291075151411
Manufacturer number 6003129

Description

Version:

Positive chip former. Soft-cutting. Low to medium feed rates.

Application:

First choice for precision grooving. Parting off is possible. Also suitable for interrupted cutting.

Suitable for:

Toolholder No. 273924273925.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Groove width w / insert size (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart