Grooving insert right-hand 1,1 mm

Article no.: 273902 1,1
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 56.41 / Piece
  • from 10 Piece
    BGN 47.02 / Piece
on request
In stock
519 pieces in stock

Select article variation and quantity

Slot width m (H13) (mm) Unit price incl. VAT
  • Slots to standard: DIN 471; DIN 472

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grade HB9635
Slots to standard DIN 471; DIN 472
Slot width m (H13) 1.1 mm
Blade width w 1.1 mm
tmax 2 mm
Corner radius R 0.05 mm
for circlips to DIN 471 / 472 ring thickness 1 mm
Number of changes/inserts 3
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Insert assignment right-hand
Tool material Carbide
Main application P
Secondary application M
Cutting conditions continuous
Cutting speed vc main application 110 mm/min - 170 mm/min
Cutting speed vc secondary application 90 mm/min - 140 mm/min
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 273902 1,1
EAN / GTIN 4045197768230
Manufacturer number 273902 1,1

Application Table

Steel < 500 N/mm²
P
170
Steel < 750 N/mm²
P
170
Steel < 900 N/mm²
P
150
Steel < 1100 N/mm²
P
110
Steel < 1400 N/mm²
P
90
INOX < 900 N/mm²
M
140
INOX > 900 N/mm²
M
140
GG(G)
K
170
continuous
 
wet maximum
 
dry
 

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart