Grooving insert right-hand, HB9635, Slot width m (H13): 0,9mm

Article no.: 273902 0,9
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    BGN 56.41 / Piece
  • from 10 Piece
    BGN 47.02 / Piece
on request
In stock
377 pieces in stock

Select article variation and quantity

Slot width m (H13) (mm) Unit price incl. VAT

Availability

  • Slots to standard: DIN 471; DIN 472

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grade HB9635
Slots to standard DIN 471; DIN 472
Slot width m (H13) 0.9 mm
Blade width w 0.95 mm
tmax 2 mm
Corner radius R 0.05 mm
for circlips to DIN 471 / 472 ring thickness 0.8 mm
Number of changes/inserts 3
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Insert assignment right-hand
Tool material Carbide
Main application P
Secondary application M
Cutting conditions continuous
Cutting speed vc main application 110 mm/min - 170 mm/min
Cutting speed vc secondary application 90 mm/min - 140 mm/min
Type of product Indexable insert for grooving

Identification & Classification

Article number 273902 0,9
EAN / GTIN 4045197768216
Manufacturer number 273902 0,9
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
170
Steel < 750 N/mm²
P
170
Steel < 900 N/mm²
P
150
Steel < 1100 N/mm²
P
110
Steel < 1400 N/mm²
P
90
INOX < 900 N/mm²
M
140
INOX > 900 N/mm²
M
140
GG(G)
K
170
continuous
 
wet maximum
 
dry
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart