{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HELI-GRIP | |
Shank size | 25 mm | |
Groove width w | 4 mm | |
Application type | left-hand | |
Through-coolant | no | |
Head length L1 | 42 mm | |
Overall length L | 140 mm | |
CWX | 4.76 mm | |
CUTDIA | 50 mm | |
WF | 23.4 mm | |
WB | 3.2 mm | |
axial grooving possible | yes | |
Manufacturer's designation | HELIL 2525-4T25 | |
Type of product | Toolholder |
Article number | 273767 25/4 | |
EAN / GTIN | 7291075031447 | |
Manufacturer number | 2500441 |
This article |
Recommendations |
|
---|---|---|
HELIGRIP HELI toolholder, left-hand, Shank size / groove width w: 25/4mm
on request
In stock
4 pieces in stock
BGN 348.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16 pieces in stock
BGN 420.59
plus VAT at the current rate
Prices plus delivery costs
|
|
axial grooving possible | yes | yes |
Overall length L | 140 mm | 150 mm |
Through-coolant | no | no |
Head length L1 | 42 mm | 51 mm |
Groove width w | 4 mm | 4 mm |
Application type | left-hand | left-hand |
Type of product | Toolholder | Boring bar |