{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HELI-GRIP | |
Shank size | 20 mm | |
Groove width w | 3 mm | |
Application type | left-hand | |
Through-coolant | no | |
Head length L1 | 29 mm | |
Overall length L | 140 mm | |
CWX | 4.76 mm | |
CUTDIA | 40 mm | |
WF | 18.8 mm | |
WB | 2.4 mm | |
axial grooving possible | yes | |
Manufacturer's designation | HELIL 2020-3T20 | |
Type of product | Toolholder |
Article number | 273767 20/3 | |
EAN / GTIN | 7291075031638 | |
Manufacturer number | 2500509 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HELIGRIP HELI toolholder 20/3 mm
on request
In stock
5 pieces in stock
BGN 330.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
BGN 341.87
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
18 pieces in stock
BGN 357.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16 pieces in stock
BGN 370.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
BGN 391.36
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
BGN 341.87
plus VAT at the current rate
Prices plus delivery costs
|
|
axial grooving possible | yes | yes | yes | yes | yes | no |
Overall length L | 140 | 125 | 125 | 125 | 150 | 125 |
Through-coolant | no | no | no | no | no | no |
Head length L1 | 29 | 33 | 34 | 36.5 | 46 | 33 |
Groove width w | 3 | 3 | 3 | 3 | 3 | 3 |
Application type | left-hand | left-hand | left-hand | left-hand | left-hand | left-hand |
Type of product | Toolholder | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar |