{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Groove width w | 3 mm | |
Main application | P | |
Cutting conditions | continuous | |
Grade | CU7025 | |
Coating | uncoated | |
Tool material | Cermet | |
Tolerance groove width w | ±0.03 mm | |
Cutting depth ap | 0.4 mm - 1.5 mm | |
Feed f | 0.05 mm/rev. - 0.2 mm/rev. | |
Corner radius R | 0.4 mm | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Indexable insert profile | neutral | |
Type of product | Indexable insert for grooving |
Article number | 273720 3 | |
EAN / GTIN | 4045197579072 | |
Manufacturer number | 273720 3 |
This article |
Recommendations |
||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
Grooving insert Finishing, CU7025, Groove width w: 3mm
on request
In stock
603 pieces in stock
from
1
Pieces
BGN 59.10
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 49.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
184 pieces in stock
from
1
Pieces
BGN 59.10
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 49.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9,773 pieces in stock
from
1
Pieces
BGN 60.73
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 50.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,236 pieces in stock
from
1
Pieces
BGN 60.73
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 50.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
374 pieces in stock
from
1
Pieces
BGN 60.73
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 50.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,414 pieces in stock
from
1
Pieces
BGN 60.73
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 50.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,025 pieces in stock
from
1
Pieces
BGN 60.73
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 50.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
363 pieces in stock
from
1
Pieces
BGN 59.10
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 49.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
282 pieces in stock
from
1
Pieces
BGN 60.73
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 50.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,472 pieces in stock
from
1
Pieces
BGN 60.73
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 50.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
333 pieces in stock
from
1
Pieces
BGN 59.10
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 49.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,419 pieces in stock
from
1
Pieces
BGN 48.17
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 40.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,732 pieces in stock
from
1
Pieces
BGN 60.73
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 50.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
283 pieces in stock
BGN 30.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,797 pieces in stock
BGN 30.47
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 1 | 2 | 1 | 1 |
Finishing/roughing assignment | Finishing | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Finishing | Finishing | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Finishing; Skrubbearbejdning-sletbearbejdning | Finishing; Skrubbearbejdning-sletbearbejdning |
Tool material | Cermet | Cermet | Carbide | Carbide | Carbide | Carbide | Carbide | Cermet | Carbide | Carbide | Cermet | Carbide | Carbide | Carbide | Carbide |
Cutting conditions | continuous | continuous | continuous | continuous | continuous | continuous | continuous | continuous | continuous | continuous | continuous | continuous | continuous | continuous | continuous |
Main application | P | P | P | P | P | P | P | P | P | P | P | P | P | P | P |
Indexable insert profile | neutral | neutral | neutral | neutral | neutral | neutral | neutral | neutral | neutral | neutral | neutral | neutral | neutral | neutral | neutral |
Type of product | Indexable insert for grooving | Indexable insert for grooving | Indexable insert for grooving | Indexable insert for grooving | Indexable insert for grooving | Indexable insert for grooving | Indexable insert for grooving | Indexable insert for grooving | Indexable insert for grooving | Indexable insert for grooving | Indexable insert for grooving | Indexable insert for grooving | Indexable insert for grooving | Indexable insert for grooving | Indexable insert for grooving |