{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Groove width w | 3 mm | |
Main application | P | |
Secondary application | M | |
Cutting conditions | continuous | |
Grade | HB7020 | |
Tool material | Carbide | |
Tolerance groove width w | ±0.03 mm | |
Cutting depth ap | 0.4 mm - 1.5 mm | |
Feed f | 0.05 mm/rev. - 0.2 mm/rev. | |
Corner radius R | 0.2 mm | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Indexable insert profile | neutral | |
Type of product | Indexable insert for grooving |
Article number | 273715 3 | |
EAN / GTIN | 4045197486578 | |
Manufacturer number | 273715 3 |
This article |
Recommendations |
||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
Grooving insert Finishing, HB7020, Groove width w: 3mm
on request
In stock
1,260 pieces in stock
from
1
Pieces
BGN 60.73
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 50.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
184 pieces in stock
from
1
Pieces
BGN 59.10
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 49.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9,884 pieces in stock
from
1
Pieces
BGN 60.73
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 50.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
374 pieces in stock
from
1
Pieces
BGN 60.73
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 50.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
603 pieces in stock
from
1
Pieces
BGN 59.10
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 49.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,544 pieces in stock
from
1
Pieces
BGN 60.73
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 50.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,065 pieces in stock
from
1
Pieces
BGN 60.73
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 50.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
363 pieces in stock
from
1
Pieces
59,10 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
49,27 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
282 pieces in stock
31,05 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,512 pieces in stock
31,05 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
338 pieces in stock
30,22 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,419 pieces in stock
24,63 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,732 pieces in stock
31,05 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
293 pieces in stock
18,70 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,817 pieces in stock
18,70 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 1 | 2 | 1 | 1 |
Finishing/roughing assignment | Finishing | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Finishing | Finishing | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Finishing; Skrubbearbejdning-sletbearbejdning | Finishing; Skrubbearbejdning-sletbearbejdning |
Tool material | Carbide | Cermet | Carbide | Carbide | Cermet | Carbide | Carbide | Cermet | Carbide | Carbide | Cermet | Carbide | Carbide | Carbide | Carbide |
Cutting conditions | continuous | continuous | continuous | continuous | continuous | continuous | continuous | continuous | continuous | continuous | continuous | continuous | continuous | continuous | continuous |
Main application | P | P | P | P | P | P | P | P | P | P | P | P | P | P | P |
Indexable insert profile | neutral | neutral | neutral | neutral | neutral | neutral | neutral | neutral | neutral | neutral | neutral | neutral | neutral | neutral | neutral |
Type of product | Indexable insert for grooving | Indexable insert for grooving | Indexable insert for grooving | Indexable insert for grooving | Indexable insert for grooving | Indexable insert for grooving | Indexable insert for grooving | Indexable insert for grooving | Indexable insert for grooving | Indexable insert for grooving | Indexable insert for grooving | Indexable insert for grooving | Indexable insert for grooving | Indexable insert for grooving | Indexable insert for grooving |