HELIGRIP inserts 3/0,3 mm

Article no.: 273413 3/0,3
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
68 pieces in stock

Select article variation and quantity

Groove width w / corner radius R (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Tool material Carbide
    Main application UNI
    Cutting conditions continuous
    Chip breaker T
    Cutting speed vc main application 80 m/min - 180 m/min
    Groove width w 3 mm
    Corner radius R 0.3 mm
    Grade IC808
    Tolerance groove width w 0.05 mm
    INSL 15.8 mm
    Cutting depth ap 0.4 mm - 1.8 mm
    Feed rate f when turning 0.14 mm/rev. - 0.18 mm/rev.
    Feed rate f when parting off 0.07 mm/rev. - 0.11 mm/rev.
    Cutting depth ap min 0.25 mm
    Cutting depth ap max 1.8 mm
    Number of changes/inserts 1
    Indexable insert profile neutral
    Series HELI-GRIP
    Finishing/roughing assignment Finishing
    Manufacturer's designation GRIP 3003T IC808
    Type of product Indexable insert for grooving

    Identification numbers & Classifications

    Article number 273413 3/0,3
    EAN / GTIN 7291075482652
    Manufacturer number 3406900

    Description

    Version:

    Optimised chip forming and chip control.

    Application:

    For axial and radial grooving, parting off and internal machining. (HELIGRIP inserts for axial grooving application only compatible with HFHR holder).

    Suitable for:

    Toolholder No. 273766273768.

    Note:

    The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart