{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tool material | Carbide | |
Main application | UNI | |
Cutting conditions | continuous | |
Chip breaker | T | |
Cutting speed vc main application | 80 m/min - 180 m/min | |
Groove width w | 5 mm | |
Corner radius R | 0.8 mm | |
Grade | IC808 | |
Tolerance groove width w | 0.05 mm | |
INSL | 19 mm | |
Cutting depth ap | 1 mm - 3 mm | |
Feed rate f when turning | 0.23 mm/rev. - 0.35 mm/rev. | |
Feed rate f when parting off | 0.11 mm/rev. - 0.21 mm/rev. | |
Cutting depth ap min | 1 mm | |
Cutting depth ap max | 3 mm | |
Number of changes/inserts | 1 | |
Indexable insert profile | neutral | |
Series | HELI-GRIP | |
Finishing/roughing assignment | Finishing | |
Manufacturer's designation | GRIP 5008T IC808 | |
Type of product | Indexable insert for grooving |
Article number | 273413 5/0,8 | |
EAN / GTIN | 7291075484915 | |
Manufacturer number | 3337063 |