MINCUT MIGR inserts neutral, IC908, Groove width w / insert size: 1,5/8mm

Article no.: 270422 1,5/8
New product
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
10 pieces in stock

Select article variation and quantity

Groove width w / insert size (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Minimum ⌀ Dmin 9.2 mm
Grade IC908
Insert size ⌀ d 8 mm
Groove width w 1.5 mm
maximum cutting depth tmax 2.1 mm
Corner radius R 0.05 mm
WF 4.7 mm
Cutting depth ap 0.05 mm - 0.5 mm
Feed rate f when turning 0.03 mm/rev. - 0.1 mm/rev.
Main application UNI
Cutting conditions continuous
Cutting speed vc main application 80 mm/min - 140 mm/min
Feed rate f when parting off 0.01 mm/rev. - 0.03 mm/rev.
Series MINCUT
Cutting depth ap min 0.05
Cutting depth ap max 0.5
Manufacturer's designation MIGR 8-1.50-0.05 IC908
Type of product Mini indexable insert

Identification numbers & Classifications

Article number 270422 1,5/8
EAN / GTIN 7291075287011
Manufacturer number 6404024

Description

Version:

For internal grooving at low cutting depth.

Suitable for:

Boring bar No. 270420.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart