MINCUT MEFL inserts neutral 1,5/8 mm

Article no.: 270428 1,5/8
New product
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Groove width w / insert size (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grade IC908
Insert size ⌀ d 8 mm
maximum cutting depth tmax 5.5 mm
Corner radius R 0.2 mm
WF 2.6 mm
Main application UNI
Cutting conditions continuous
Cutting speed vc main application 60 mm/min - 180 mm/min
INSL 17.4 mm
DAXN-DAXX 8 mm - 15 mm
Feed rate f when parting off 2.6 mm/rev.
Feed rate f when axial grooving 0.02 mm/rev. - 0.1 mm/rev.
Feed rate f when facing 0.02 mm/rev. - 0.06 mm/rev.
Series MINCUT
Manufacturer's designation MEFL 8-1.50-0.20 IC908
Type of product Mini indexable insert

Identification numbers & Classifications

Article number 270428 1,5/8
EAN / GTIN 7291075359558
Manufacturer number 6410659

Description

Version:

For external face grooving and turning next to shafts.

Suitable for:

Boring bar No. 270420.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart